Beli harga sensor kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- American Tool Gergaji Gagang Kayuatribut:
- Material: T10 steel
- Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)Deskripsi:Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
- OMRON Digital Pressure Sensor (Sensor Tekanan)Deskripsi:Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.atribut:
- Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
- Cable Length (m): 2
- Case Material: Heat resistant ABS
- Current Consumption (mA): Less than 70 when power saving function is activated
- Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
- Included Accessories: Mounting bracket
- Influence of Voltage: ± 1.5% FS or less
- Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
- Linearity: Linear output: ± 1% FS or less
- Measurable Fluid: Non-corrosive / non-flammable gas
-
Output:
NPN open collector (independent 2 outputs)
Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more) - Output Type: NPN open collector
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
- Protection Class: IEC standard IP50
- Protection circuit: Reverse connection, load short-circuit protection
- Response Time: ON / OFF output: 5 ms or less
- Setting Range Pressure (MPa): 0-1
-
Type:
Output (ON / OFF):
Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current) - Type of Connection: Cord drawer type
- Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
- TRUSCO Replacement Sensor for pH MeterDeskripsi:
- Logitech Wireless MouseDeskripsi:M337 mobile mouse terhubung dengan hampir setiap perangkat wireless melauli bluetooth. Nyaman dan menopang tangan Anda, memungkinkan Anda bekerja selama yang diinginkan. Tombol navigasi dan roda miring yang nyaman meletakkan kontrol ke telapak tangan Anda. Unduh software Logitech Options untuk mengaktifkan dukungan gerakan pada Windows dan Mac OS. M337 dapat digunakan pada berbagai permukaan, mulai meja besi di kafe hingga meja ubin sampai meja kayu favorit Anda, berkat sensor optik laser-grade. - Persyaratan Sistem: Windows 7, Windows 8, Windows 10 atau versi terbaru, Mac OS X 10.8 atau versi terbaru, Chrome OS, Android 3.2 atau versi terbaru, Tablet atau komputer wireless Bluetooth. - Spesifikasi Teknikal: 1. Jenis Koneksi: Bluetooth Classic (3.0). 2. Jangkauan wireless: 10m (30 kaki), Jangkauan wireless mungkin beragam, bergantung pada kondisi lingkungan dan komputasi. 3. Baterai: 1x AA. 4. Usia Baterai: 10 bulan. 5. Lampu Indikator (LED): LED Baterai. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Sensor optik laser-grade. 8. Isi Kemasan: Mouse, Dokumen penggunaan.
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Extech Conductivity MeterDeskripsi:4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factoratribut:
- Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
- Dimensions: 35.6x172.7x40.6mm
- Temperature: 32 to 149degrees F
- WIRAPAX Continuous SealerDeskripsi:Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
- Philips LED Lamp Bulb Essential (Lampu Bohlam)Deskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- AND Moisture AnalyzerDeskripsi:- 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.atribut:
- Pan Size Diameter (mm): 85
Daftar Harga harga sensor kayu Terbaru October 2026
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| American Tool Gergaji Gagang Kayu | Rp98.900 |
| Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil) | Rp21.900 |
| OMRON Digital Pressure Sensor (Sensor Tekanan) | Rp4.699.900 |
| TRUSCO Replacement Sensor for pH Meter | Rp999.900 |
| Logitech Wireless Mouse | Rp179.900 |
| RYU Impact Drill (Mesin Bor Beton) | Rp489.900 |
| Logitech Desktop Combo (Keyboard) | Rp269.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp60.900 |
| Extech Conductivity Meter | Rp3.799.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































%20Pencil%20Dermatograph%20(Pensil)/P101546698-2.jpg)
/P102414888-1.jpg)


/P102174098-1.jpg)
/P102172964-1.jpg)
/0cP101000012-28.jpg)


/P102086353-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)